Shop All Electrical Raceways
W Box
RACEWAY DUCT 1-3/4in 2 PAC, 2PK
Mfr # 0E-175DW2
Zoro # G710635445
product price: $34.85
/pk 2, $17.43/ea
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-175DW2
- Zoro # G710635445
- UPC # 811914022558
- Country of Origin China
- Category Electrical Raceways
Details
Item | Cable Routing |
Color | White |
Description
High impact styrene
- •Designed to conceal voice, data, coax, audio, video and fiber cables
- •Adhesive backing provides a secure and permanent installation
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Flush Mount Outlet 50A (R10-00279-S00)
- SQUARE D Trim Clamp (LP9501)
- ZORO SELECT Twist Lock, Natural, 1.03", Nylon, PK50 (TL-350)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (XCSZ05)
- W BOX RWAY CONN 1-1/4in JNT CVR, 4PK (0E-125JCW4)
- W BOX RWAY CONN 1-3/4in DROP CEI, 4PK (0E-175DCW4)
- W BOX RWAY CONN 1-3/4in INS COR, 4PK (0E-175ICW4)
- W BOX RACEWAY DUCT 1 1/4in 2PCK, 2PK (0E-125DW2)
- W BOX RACEWAY CONNECTOR 3/4in JO, 4PK (0E-75JCW4)
- W BOX RACEWAY DUCT 3/4in, 4PK (0E-75DW2)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (PN05F11V)
- W Box Raceways