Shop All Electrical Raceways
W Box
RACEWAY CONNECTOR 3/4in JO, 4PK
Mfr # 0E-75JCW4
Zoro # G010635442
product price: $3.55
/pk 4, $0.89/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-75JCW4
- Zoro # G010635442
- UPC # 811914022602
- Country of Origin China
- Category Electrical Raceways
Dimensions
Width | 3/4" x 1/2" |
Details
Item | Cable Routing |
Color | White |
Description
Joint Cover Raceway Connector
- •High Impact Styrene
- •Commercial and Residential
- •White
- •4-Pack
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 5/16", PK5 (6401-005E)
- KABLE KONTROL Cable Zip Ties 48" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT293)
- 3M Shrink Tubing, 0.093 In ID, Bl, 6 In, PK10 (FP301-3/32-6"-BLACK-10-10 PC PKS)
- TAYMAC Electrical Box, 73.374675 cu in, Outlet Box, 1 Gangs (MKG420CS)
- W BOX RWAY CONN 1-1/4in JNT CVR, 4PK (0E-125JCW4)
- W BOX RWAY CONN 1-3/4in INS COR, 4PK (0E-175ICW4)
- W BOX RWAY CONN 1-3/4in DROP CEI, 4PK (0E-175DCW4)
- W BOX RACEWAY DUCT 3/4in, 4PK (0E-75DW2)
- W BOX RACEWAY CONN 3/4in END CAP, 4PK (0E-75ECW4)
- W BOX RACEWAY DUCT 1-3/4in 2 PAC, 2PK (0E-175DW2)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T124GVP)
- W Box Electrical Raceways