Shop All Electrical Raceways
W Box
RACEWAY CONN 3/4in TEE 4PK
Mfr # 0E-75TCW4
Zoro # G410635455
product price: $5.65
/pk 4, $1.41/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-75TCW4
- Zoro # G410635455
- UPC # 811914022626
- Country of Origin China
- Category Electrical Raceways
Dimensions
Width | 3/4" x 1/2" |
Details
Item | Cable Routing |
Color | White |
Description
Tee Connector Raceway Connector
- •High Impact Styrene
- •Commercial and Residential
- •Snap on
- •White
- •4-Pack
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA14100)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK150 (30-1261J)
- GE Molded Case Circuit Breaker, THQL Series 25A, 1 Pole, 120/240V AC (THQL1125)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DU321RB)
- W BOX RACEWAY DUCT 1-3/4in 2 PAC, 2PK (0E-175DW2)
- W BOX RACEWAY DUCT 1 1/4in 2PCK, 2PK (0E-125DW2)
- W BOX RACEWAY CONNECTOR 3/4in JO, 4PK (0E-75JCW4)
- W BOX RACEWAY 3/4in COMBO PACK W, 2PK (0E-75CPW)
- W BOX RWAY CONN 1-1/4in JNT CVR, 4PK (0E-125JCW4)
- W BOX RWAY CONN 1-3/4in INS COR, 4PK (0E-175ICW4)
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- W Box Electrical Raceways