Shop All Electrical Raceways
W Box
RACEWAY CONN 3/4in OUT COR, 4PK
Mfr # 0E-75OCW4
Zoro # G510635454
product price: $4.25
/pk 4, $1.06/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-75OCW4
- Zoro # G510635454
- UPC # 811914022572
- Country of Origin China
- Category Electrical Raceways
Dimensions
Width | 3/4" x 1/2" |
Details
Item | Cable Routing |
Color | White |
Description
Outside Corner Raceway Connector
- •High Impact Styrene
- •Commercial and Residential
- •Snap on
- •White
- •4-Pack
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS BACK BOX RECEPTACLE HOUSING 1-1/4IN CONDUIT OUTLET BODIES AND BOX (ARE46)
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3639)
- HALEX Coupling Set Scrw Emt In 1/2In (91221)
- OMRON Proximity Sensor, Capacitive, 30mm, NC (E2K-X15MY2)
- W BOX RACEWAY CONN 3/4in ELBOW 4, 4PK (0E-75ELW4)
- W BOX RACEWAY DUCT 3/4in, 4PK (0E-75DW2)
- W BOX RWAY CONN 1-3/4in INS COR, 4PK (0E-175ICW4)
- W BOX RWAY CONN 1-3/4in DROP CEI, 4PK (0E-175DCW4)
- W BOX RACEWAY 3/4in COMBO PACK W, 2PK (0E-75CPW)
- W BOX RACEWAY CONN 3/4in END CAP, 4PK (0E-75ECW4)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- W Box Raceways