Shop All Electrical Raceways
W Box
RACEWAY CONN 3/4in END CAP, 4PK
Mfr # 0E-75ECW4
Zoro # G310635456
product price: $3.35
/pk 4, $0.84/ea
Sold in multiples of 2 for $6.70
$6.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-75ECW4
- Zoro # G310635456
- UPC # 811914022619
- Country of Origin China
- Category Electrical Raceways
Dimensions
Width | 3/4" x 1/2" |
Details
Item | Cable Routing |
Color | White |
Description
End Cap Raceway Connector
- •High Impact Styrene
- •Commercial and Residential
- •White
- •4-Pack
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOVOX 100' Blk Rg6 Buri Cable (VHB6111GR)
- LEVITON Receptacle 4Wire 50A250V (55050-P00)
- SHARPE MANUFACTURING FX1000 1.2MM (SH289221)
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized (COUPFIL)
- W BOX RWAY CONN 1-1/4in END CAP, 4PK (0E-125ECW4)
- W BOX RWAY CONN 1-1/4in INS COR, 4PK (0E-125ICW4)
- W BOX RWAY CONN 1-3/4in DROP CEI, 4PK (0E-175DCW4)
- W BOX RWAY CONN 1-1/4in JNT CVR, 4PK (0E-125JCW4)
- W BOX RACEWAY DUCT 1 1/4in 2PCK, 2PK (0E-125DW2)
- W BOX RACEWAY CONNECTOR 3/4in JO, 4PK (0E-75JCW4)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 10inWx10inH, Steel (F1010G24)
- W Box Electrical Raceways