Shop All Electrical Raceways
W Box
RACEWAY CONN 3/4in ELBOW 4, 4PK
Mfr # 0E-75ELW4
Zoro # G210635440
product price: $4.65
/pk 4, $1.16/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-75ELW4
- Zoro # G210635440
- UPC # 811914022589
- Country of Origin China
- Category Electrical Raceways
Dimensions
Width | 3/4" x 1/2" |
Details
Item | Cable Routing |
Color | White |
Description
High Impact Styrene
- •3/4"
- •White
- •4-Pack
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Straight Section w/o KO, 12 x 12 x 96, Steel/Gray (CWSC1296NK)
- BUYERS PRODUCTS Black 4-Switch Panel 3-On/Off 1-Momentary (6391204)
- SQUARE D Control Transformer, 500 VA UL; 500 VA CSA; 500 VA NOM; 300 VA, Not Rated, 115 °C (9070T500D32)
- GARDNER BENDER Insul Spade Terminal, 16-14 4-6 Stud, PK20 (20-113)
- W BOX RACEWAY DUCT 1-3/4in 2 PAC, 2PK (0E-175DW2)
- W BOX RWAY CONN 1-1/4in INS COR, 4PK (0E-125ICW4)
- W BOX RWAY CONN 1-3/4in INS COR, 4PK (0E-175ICW4)
- W BOX RACEWAY DUCT 3/4in, 4PK (0E-75DW2)
- W BOX RACEWAY 3/4in COMBO PACK W, 2PK (0E-75CPW)
- W BOX RACEWAY DUCT 1 1/4in 2PCK, 2PK (0E-125DW2)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446NK)
- W Box Raceways