Shop All Electrical Raceways
W Box
RACEWAY 1-1/4in COMBO PK W, 2PK
Mfr # 0E-125CPW
Zoro # G610635460
product price: $15.59
/pk 2, $7.80/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-125CPW
- Zoro # G610635460
- UPC # 811914022718
- Country of Origin China
- Category Electrical Raceways
Details
Item | Cable Routing |
Color | White |
Description
High Impact Styrene
- •1-1/4"
- •White
- •12-Pack
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Rack Enclosure, 120 lbs. Load Rating (ERWEN9E)
- WIEGMANN Interior Panel, Panel Accessory, Carbon Steel, Back Panel (NP3636)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 6A @ 240V AC, Actuator Location: Top (9007MS02S0084)
- VINYLGUARD Shrink Tubing, 1.5in ID, Orange, 25ft (30-VG-1500O-G2)
- W BOX RACEWAY CONN 3/4in ELBOW 4, 4PK (0E-75ELW4)
- W BOX RACEWAY 3/4in COMBO PACK W, 2PK (0E-75CPW)
- W BOX RACEWAY CONNECTOR 3/4in JO, 4PK (0E-75JCW4)
- W BOX RACEWAY DUCT 1-3/4in 2 PAC, 2PK (0E-175DW2)
- W BOX RWAY CONN 1-1/4in JNT CVR, 4PK (0E-125JCW4)
- W BOX RWAY CONN 1-3/4in INS COR, 4PK (0E-175ICW4)
- LEGRAND Divided Coupling, Ivory, Steel, Couplings (2401D)
- W Box Raceways