Shop All Transformers
W Box
Plug-In Transformer, 40 VA, 16.5V, 120V
Mfr # 0E-PPS1640
Zoro # G910635863
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V
- Output Voltage - Transformer 16.5V
- Mounting - Transformer Plug-in
- Hz - Electrical 60 Hz
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-PPS1640
- Zoro # G910635863
- UPC # 811914025702
- Country of Origin China
- Category Transformers
Dimensions
Height | 4.1 in |
Width | 2.6 in |
Details
Item | Plug-In Transformer |
Input Voltage - Transformer | 120V |
Output Voltage - Transformer | 16.5V |
VA Rating - Transformer | 40 VA |
Mounting - Transformer | Plug-in |
Hz - Electrical | 60 Hz |
Color | White |
Description
Class 2
- •For Indoor use only
- •Power indicator LED
- •16.5VAC, 40VA (40 Watts)
- •Primary: 120VAC, 60Hz, 50W
- •Auto-resetting PTC fuse protected
- •3 Screw Terminals and grounding plug
- •Efficiency level VI compliant and UL listed
- •Operating Temp. 23°F to 86°F (-5°C to 30°C)
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V09)
- LUTRON Vacancy Dimmer Snsr, Wall, Gray (MS-Z101-V-GR)
- ZORO SELECT Flanged Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, 6-20R, White (5479)
- MARINCO 30A 125V STANDARD RV POWER INLET (301ELRV)
- W BOX Plug-In Transformer, 50 VA, 16.5V, 120V (0E-PPS1650)
- W BOX Plug-In Transformer, 40 VA, 24V, 120V (0E-PPS2440)
- W BOX PLUG-IN 12VDC, 1A O/P W/T& (0E-PPS12V1AS)
- W BOX Plug-In Transformer, 50 VA, 24V, 120V (0E-PPS2450)
- W BOX 24VDC, 1 AMP PLUG IN PWR S (0E-PPS24V1AS)
- W BOX Plug-In Transformer, 24V DC, 100/240V AC (0E-PPS24V2AS)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA001)
- W Box Transformers