Shop All Transformers
W Box
Plug-In Transformer, 20 VA, 12V, 120V
Mfr # 0E-PPS1220
Zoro # G110635861
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V
- Output Voltage - Transformer 12V
- Mounting - Transformer Plug-in
- Hz - Electrical 60 Hz
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-PPS1220
- Zoro # G110635861
- UPC # 811914026082
- Country of Origin China
- Category Transformers
Dimensions
Height | 3.6 in |
Width | 2.2 in |
Details
Item | Plug-In Transformer |
Input Voltage - Transformer | 120V |
Output Voltage - Transformer | 12V |
VA Rating - Transformer | 20 VA |
Mounting - Transformer | Plug-in |
Hz - Electrical | 60 Hz |
Color | White |
Description
12VAC, 20VA (20 WATTS)
- •Primary: 120VAC, 60Hz, 30W
- •Class 2
- •Fuse Protected
- •Power Indicator LED
- •2 Screw Terminals
- •Efficiency Level VI Compliant and UL Listed
- •For Indoor Use Only
- •Operating Temp: 23°F to 86°F (-5°C to 30°C)
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Intermediate Cable Tie, 5-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (PLT1.5I-M0)
- EGO EGO CH1800 POWER+ Nexus Solar Panel Charger (CH1800)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 45W, 9A, Panel (SLS050901T)
- ZSI SVW Loop Clamp, 3/8x3/4", 0.406" Hole (SVW-06)
- W BOX Plug-In Transformer, 40 VA, 24V, 120V (0E-PPS2440)
- W BOX PLUG-IN 12VDC, 1A O/P W/T& (0E-PPS12V1AS)
- W BOX Plug-In Transformer, 24V DC, 100/240V AC (0E-PPS24V2AS)
- W BOX Plug-In Transformer, 40 VA, 16.5V, 120V (0E-PPS1640)
- W BOX Plug-In Transformer, 50 VA, 16.5V, 120V (0E-PPS1650)
- W BOX 24VDC, 1 AMP PLUG IN PWR S (0E-PPS24V1AS)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070TF300D1)
- W Box Transformers