Shop All Screw-In Hooks
W Box
J HOOK BATWING 3/4in, 25PK
Mfr # 0E-JHW3425
Zoro # G810637080
product price: $68.49
/pk 25, $2.74/ea
$68.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-JHW3425
- Zoro # G810637080
- UPC # 840049302273
- Country of Origin China
- Category Screw-In Hooks
Details
Hook Item | Cable Tying |
Color | Silver |
Description
Galvanized steel for strength and longevity
- •UL and cUL certified
- •3/4" Hook
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RING Video Doorbell Pro 2 (RINB086Q54K53)
- STRATTEC Strattec: GM B119 2010+ Transponder Key w/ GMC LOGO (STR-5935765)
- RICHELIEU HARDWARE 8 in. (203 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP228808195)
- DETEX Rim Exit Device with Alarm, ECL-600 (ECL-600 W-CYL)
- W BOX 2in BRIDL RING SADDLE 50P, 50PK (0E-BR225SA)
- W BOX BRDL RNG 1/4inX20 1-1/4in 1, 100PK (0E-BR12525)
- W BOX J HOOK 2in, 25PK (0E-JHK225)
- HILLMAN Swag Hook, 30 lb, Metal, Antique Brass (122232)
- L.H. DOTTIE L.H. Dottie #12 Screw Hook, 100PK (SH120)
- ZORO SELECT Cup, Type Hook, Brass, Length 7/8 In, PK20 (1WBJ3)
- NATIONAL MFG/SPECTRUM BRANDS HHI LG STL Tube Stor Hooks (N112-012)
- W Box Screw-In Hooks