Shop All Screw-In Hooks
W Box
J HOOK BATWING 2in, 25PK
Mfr # 0E-JHW225
Zoro # G610637082
product price: $100.99
/pk 25, $4.04/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-JHW225
- Zoro # G610637082
- UPC # 840049302297
- Country of Origin China
- Category Screw-In Hooks
Details
Hook Item | Cable Tying |
Color | Silver |
Description
Galvanized steel for strength and longevity
- •UL and cUL certified
- •2" Hook
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELWITH PRODUCTS 2PKBRS Knob SetSpindle (1135)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-613E)
- MASTER LOCK PADLOCK 1-9/16""BRASS 2PK (140T)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in, Construction: Steel (G08-EL)
- W BOX BRDL RNG 1/4inX20 1-1/4in 1, 100PK (0E-BR12525)
- W BOX 2in BRIDL RING SADDLE 50P, 50PK (0E-BR225SA)
- W BOX J HOOK 2in, 25PK (0E-JHK225)
- ZORO SELECT Shoulder Hook, Length 1 In, PK20 (1WBK7)
- MIDWEST FASTENER 7/32" x 13/16" x 3-7/8" Zinc Plated Steel Screw Hooks 50PK (50988)
- ZORO SELECT Ceiling Hook, Zinc, Length 2 In, PK20 (1WBN7)
- NATIONAL Screw-In Vinyl Coated 4 In. Storage Hook (N271010)
- W Box Screw-In Hooks