Shop All Screw-In Hooks
W Box
J HOOK BATWING 1-5/16in, 25PK
Mfr # 0E-JHW151625
Zoro # G410637077
product price: $89.15
/pk 25, $3.57/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-JHW151625
- Zoro # G410637077
- UPC # 840049302310
- Country of Origin China
- Category Screw-In Hooks
Details
Hook Item | Cable Tying |
Color | Silver |
Description
Galvanized steel for strength and longevity
- •UL and cUL certified
- •1 5/16" " Hook
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 4" Zinc Plated Steel Door Knob Spindles 4PK (66166)
- ALTRONIX Power Supply 12/24Dc @ 4A (AL400UL)
- PEMKO Door Frame Weatherstrip, Aluminum, 7 ft. L (GG2815CM84)
- DELTANA Bright Brass Spring Hinge (DSH35U3)
- W BOX BRDL RNG 1/4inX20 1-1/4in 1, 100PK (0E-BR12525)
- W BOX 2in BRIDL RING SADDLE 50P, 50PK (0E-BR225SA)
- W BOX J HOOK 2in, 25PK (0E-JHK225)
- ELEMENTS BY HARDWARE RESOURCES 1-9/16" Polished Chrome Double Prong Ceiling Mounted Hook (YD20-156PC)
- PANACEA CEILING HOOK 6"" BLACK (86209)
- HILLMAN 3/4 WHITE VINYL COATED CUP HOOK (851846)
- ZORO SELECT Square Hook, Zinc, Length 1 3/16 In, PK20 (1WBL6)
- W Box Screw-In Hooks