Shop All Screw-In Hooks
W Box
J HOOK 4in, 25PK
Mfr # 0E-JHK425
Zoro # G210637079
product price: $128.99
/pk 25, $5.16/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-JHK425
- Zoro # G210637079
- UPC # 840049303317
- Country of Origin China
- Category Screw-In Hooks
Details
Hook Item | Cable Tying |
Color | Silver |
Description
Galvanized steel for strength and longevity
- •UL and cUL certified
- •4" Hook
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH5)
- COMPONENT HARDWARE Double Magnet Cabinet Catch, Aluminum (M30-5920)
- ZORO SELECT Brown Viton O-Ring, Dash 014, PK100 (ZUSAVB75014)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Nickel Square Marlo Cabinet Knob (972SN)
- W BOX BRDL RNG 1/4inX20 1-1/4in 1, 100PK (0E-BR12525)
- W BOX 2in BRIDL RING SADDLE 50P, 50PK (0E-BR225SA)
- W BOX J HOOK 2in, 25PK (0E-JHK225)
- DELTANA Cabin Hooks, British Style, 4" Bright Chrome (CHB4U26)
- NATIONAL 1/4 In. x 4-1/4 In. Stainless Steel Screw Hook (N220814)
- ZORO SELECT Shoulder Hook, Length 1 1/2 In, PK20 (1WBK9)
- NATIONAL HARDWARE Cup Hook Stainless Steel (N348-458)
- W Box Screw-In Hooks