Shop All Networking Hardware
W Box
IP POE VIDEO OVER COAX-PA
Mfr # 0E-IPOC
Zoro # G910637157
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Box
- MFR # 0E-IPOC
- Zoro # G910637157
- UPC # 840049304468
- Country of Origin China
- Category Networking Hardware
Details
Item | Audio Transmitter/Receiver |
Description
IP Video, audio, data and PoE over coax, IP Over Coax, Transmission Set, PoE
- •Maximum 3,000 Mbps (1,000m) transmission distance
- •Plug-and-play, configuration-free
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN DC Power Supply, 4.8V, 0.7A (BWZH1244001)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Long Way LW-3FM4 (MAX3942599)
- MIGHTY MAX BATTERY YT12B-4 SLA 12V 10Ah Battery for Yamaha XVS650 V-Star All 650cc 98-14 (YT12B-440)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 75 in. Up to 80 lbs (FSA64)
- W BOX CAT6 RJ45 CONN, 100PK (0E-CAT6RJ45J)
- W BOX CAT5E RJ45 CONN 2 PRONG J, 100PK (0E-CAT5PRNG)
- W BOX 15 W GIGABIT POE INJECTOR (0E-15WPOEINJ)
- W BOX RJ45 TESTER (0E-RJ45TESTR)
- W BOX 30 W GIGABIT POE+ INJECTOR (0E-30WPOEINJ)
- DEWALT Tool Tag, Bluetooth, GPS, Wi-Fi (DCE081)
- AVAYA ENT Avaya ENT 700513631 J169 & J179 Wall Mount Kit with 1 Foot Cat 5E Cable (700513631)
- W Box Networking Hardware