Shop All Cable Connectors
W Box
F COMP RG6 QUAD SHLD 50OH, 10PK
Mfr # 0E-FC6QTP
Zoro # G410635356
product price: $11.15
/pk 10, $1.12/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Antenna Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-FC6QTP
- Zoro # G410635356
- UPC # 811914023302
- Country of Origin China
- Category Cable Connectors
Details
Type | Antenna Connector |
Description
RG6 QUAD SHIELD
- •50 0hm
- •WATERPROOF
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AF1Q1)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6430HL)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J63X)
- JANDORF Toggle Switch Boots (61161)
- W BOX BNC - BNC RG59 CABLE 6 FT, 5PK (0E-606BNC5)
- W BOX BNC CRMP RG58, 59, 6PVC/PLE, 10PK (0E-BNCCRIMPT)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- HALEX 100PK38 Cla Connector (05103B)
- GAMPAK Gampak 49630 0.37 in. BX-MC-Flex Duplex Connector (3181674)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- IFM Wireable M8 connector (E12463)
- W Box Cable Connectors