Shop All Cable Connectors
W Box
F ADPT BULKHD JK/JK W/NT/, 10PK
Mfr # 0E-FBJTP
Zoro # G710635346
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Antenna Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Box
- MFR # 0E-FBJTP
- Zoro # G710635346
- UPC # 811914023173
- Country of Origin China
- Category Cable Connectors
Details
Type | Antenna Connector |
Description
BULKHEAD
- •NUTS and WASHERS INCLUDED
- •NICKEL PLATED, ZINC CONSTRUCTION
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G272)
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- VELVAC 86 Piece Thin Wall Heat Shrink Tube Kit (3ULU8)
- EATON WIRING DEVICES Switch Canopy Pullchain 1P Nic (458NP-BOX)
- W BOX BNC CRMP RG58, 59, 6PVC/PLE, 10PK (0E-BNCCRIMPT)
- W BOX BNC - BNC RG59 CABLE 6 FT, 5PK (0E-606BNC5)
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- WIELAND Box Of 10 Heavy Duty Connector (70.310.1640.0)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- W Box Cord Grips