Shop All Wire Connectors
W Box
CONN OR 100/BOX 22-14AWG, 100PK
Mfr # 0E-WNOR
Zoro # G410637114
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Type Twist Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Box
- MFR # 0E-WNOR
- Zoro # G410637114
- UPC # 811914027454
- Country of Origin China
- Category Wire Connectors
Details
Color | Orange |
Type | Twist Connector |
Description
22-14 AWG
- •600V
- •Min .1 #18 w/1 #20 to Max. 2 #14
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 500 (TY37M)
- QUICKCABLE Heat Shrink Tubing, 1/4" Red 6", PK5 (5667-005R)
- WIREMOLD Ground Box, Exterior, Black, Prewired (XB814)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 12 (DTNF361J)
- W BOX UNIV BNC CONN CRIMPING TO (0E-BNCCRTOOL)
- W BOX VGA TO BNC CONVERTER (0E-VGABNC)
- MIDWEST FASTENER 22 WG to 18 WG x 3/16" x 1/2" Uninsulated Female Disconnects 1 12PK (67035)
- GROTE Lamp Socket Pigtail, Length: 9 1/2 in (68170)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO3/0)
- GARDNER BENDER Copper Crimp Connector 100/Ctn (10-310C)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-350-EC)
- W Box Wire Connectors