Shop All Wire Connectors
W Box
CONN GR 100/BOX 22-16AWG, 100PK
Mfr # 0E-WNGY
Zoro # G310637122
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Type Twist Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Box
- MFR # 0E-WNGY
- Zoro # G310637122
- UPC # 811914027461
- Country of Origin China
- Category Wire Connectors
Details
Color | Gray |
Type | Twist Connector |
Description
22-16 AWG
- •300 Volt
- •Min.2 #22 to Max. 2 #16
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Cont2P040024Vs Cont, 2 Pole, 40 (CONT2P0400)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Black, 0.128" Diameter, 600 Volts, Building Wire (12STRBLATHHN100)
- ALLIED TUBE & CONDUIT Coupling, 1-1/4 in., GRC (904147)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (2151)
- W BOX VGA TO BNC CONVERTER (0E-VGABNC)
- W BOX UNIV BNC CONN CRIMPING TO (0E-BNCCRTOOL)
- 3M Displacement Connector, 22-14 AWG, PK50 (905-POUCH)
- KING ALUM-COPPR LUG 3PORT10PK (95110)
- ABB RC737, INS VINYL RING TRM 12-10 3/8IN YEL, PK 500 (RC737)
- IDEAL Push In Connector, 3 Port, Orange, PK100 (30-1033)
- SEACHOICE Brazed Non-Insulated Butt Connectors, 25 Pack (60241)
- W Box Wire Connectors & Disconnects