Shop All Wire Connectors
W Box
CONN BL 100/BOX 22-14AWG, 100PK
Mfr # 0E-WNBL
Zoro # G610637129
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Type Twist Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Box
- MFR # 0E-WNBL
- Zoro # G610637129
- UPC # 811914027447
- Country of Origin China
- Category Wire Connectors
Details
Color | Blue |
Type | Twist Connector |
Description
22-14 AWG
- •300 Volt
- •Min .2 #22 to Max. 3 #16
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurposeContactor, 240/277VAC, 2P, 30A (42BF15AL)
- WIEGMANN Fiberglass Enclosure, 11 in H, 4 in D, NEAM 4X, Screw On (HW-N4X1144)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 5m (7000-12241-2150500)
- EXTREME MAX Extreme Max 5600.3060 Universal Contactor / Relay and Mini Rocker Switch Kit (5600.3060)
- W BOX VGA TO BNC CONVERTER (0E-VGABNC)
- W BOX UNIV BNC CONN CRIMPING TO (0E-BNCCRTOOL)
- 3M Displacement Connector, 22-14 AWG, PK1000 (314-BIN)
- IDEAL Connector, PK10 (85-340)
- SIMPSON STRONG-TIE ZMax 7 in. H X 5.67 in. W 14 Ga. Steel Joist Hanger (HUC28-2Z)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IT-2B)
- HARTING Han A Base Panel Mount 1 Lever, PK 10 (09200030301)
- W Box Wire Connectors & Disconnects