Shop All Security Video Cameras
W Box
CCTV POWER BOX 5A 4CH OUT
Mfr # 0E-1205AD4
Zoro # G910635344
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-1205AD4
- Zoro # G910635344
- UPC # 811914021957
- Country of Origin China
- Category Security Video Cameras
Description
Can connect 4 Cameras
- •Class 2 PTC Output Protection
- •Wall Mountable
- •Grounded Plug
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Multi Unit Charger, 6 Units, 120VAC (KMB-28-AK)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Lawn Boy LT12H Lawn Tractor Mower (ML-U1-CCAHR624)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (41009)
- SECURITY DOOR Electric Bolt Lock Fail Secure (210HV)
- W BOX 2.1MM DC JACK PIGTAIL CON (0E-DCFPIG1P)
- W BOX 12VDC 1 AMP W/ CORD AND 2 (0E-PPS12V1AC)
- W BOX WIRELESS PIR 319 MHZ-QOLS (0E-PIR319)
- W BOX 1CH WIRELESS RF RECEIVER (0E-1CHRFRCVR)
- W BOX 18 CH 20A 12VDC CCTV POWE (0E-1220AD18)
- W BOX WIRELESS SENSOR 433 MHZ D (0E-SNGPR433)
- AVARRO TILT LARGE MOUNT 42-90in/175LB UL/ULC (NX-TL4290)
- W Box Security Video Cameras