Shop All Networking Hardware
W Box
CAT6 RJ45 CONN, 50PK
Mfr # 0E-CAT6RJ45P
Zoro # G810636953
product price: $37.25
/pk 50, $0.75/ea
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ-45 Network Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-CAT6RJ45P
- Zoro # G810636953
- UPC # 811914029366
- Country of Origin China
- Category Networking Hardware
Details
Item | Network Connector |
Connector Type | RJ-45 Network Male |
Description
Cable Type: Cat6
- •Connector Type: RJ45
- •Solid or Stranded, 24-23 AWG
- •Position & Contacts: 8P 8C
- •PVC Plastic; 50μ Gold Plated Contacts
- •Voltage Rating: 125 Volts AC, at 1.5 amps
- •Color: Clear
- •Required Crimp Tool: OE-RJ45TOOL
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V MAX* 5.0Ah Lithium Ion Batteries (2-Pack) (DCb126-2)
- MIGHTY MAX BATTERY 6V 7Ah G670 GP672 ES7-6 LC-R067R2P PS-670 Battery (ML7-612321111111114)
- ILC Replacement for Garmin 361-00056-50 Battery (361-00056-50 BATTERY GARMIN)
- MIGHTY MAX BATTERY 12V 18AH UPS Replacement Battery for APC RBC11, RBC7, RBC55 - 2 Pack (ML18-12MP23)
- W BOX 15 W GIGABIT POE INJECTOR (0E-15WPOEINJ)
- W BOX RJ45 TESTER (0E-RJ45TESTR)
- W BOX CAT5E RJ45 CONN 2 PRONG J, 100PK (0E-CAT5PRNG)
- W BOX 30 W GIGABIT POE+ INJECTOR (0E-30WPOEINJ)
- W BOX CAT6 RJ45 CONN, 100PK (0E-CAT6RJ45J)
- W BOX IP POE VIDEO OVER COAX-PA (0E-IPOC)
- GALAXY AUDIO Cricket CPTS XLR Audio Polarity Continuity Test Set (GA489731)
- W Box Networking Hardware