Shop All Networking Hardware
W Box
CAT5E RJ45 CONN 2 PRONG J, 100PK
Mfr # 0E-CAT5PRNG
Zoro # G510636956
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ-45 Network Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Box
- MFR # 0E-CAT5PRNG
- Zoro # G510636956
- UPC # 811914029403
- Country of Origin China
- Category Networking Hardware
Details
Item | Network Connector |
Connector Type | RJ-45 Network Male |
Description
Cable Type: CAT5e
- •Connector Type: RJ45
- •Solid or Stranded, 24 - 23 AWG
- •Position & Contacts: 8P 8C
- •PVC Plastic; 50μ Gold Plated Contacts
- •High Low Staggered Conductors
- •Color: Clear
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trimble 92600 Battery (92600 BATTERY TRIMBLE)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for SLA12-7F - 2 Pack (ML7-12MP23681130461115)
- PANASONIC Rplmt Handset KXTGF358 Black (KXTGFA30M)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Yamaha 200 SXR2 Sno-Scoot 2019 (YTX7L-BS89457)
- W BOX 15 W GIGABIT POE INJECTOR (0E-15WPOEINJ)
- W BOX IP POE VIDEO OVER COAX-PA (0E-IPOC)
- W BOX CAT6 RJ45 CONN, 100PK (0E-CAT6RJ45J)
- W BOX 30 W GIGABIT POE+ INJECTOR (0E-30WPOEINJ)
- W BOX RJ45 TESTER (0E-RJ45TESTR)
- GOOGLE NEST Nest Hub with Sleep Sense Charcoal (GA01892-US)
- MOXA 4Port Pcie Board, W/ Db9M Cable, Rs-232/422/485, Lowprofile (CP-114EL-DB9M)
- W Box Networking Hardware