Shop All Cable Connectors
W Box
BNC PL COM FOR HWELL 75O, 10PK
Mfr # 0E-BNCCOMH75
Zoro # G310635357
product price: $22.85
/pk 10, $2.29/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Antenna Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-BNCCOMH75
- Zoro # G310635357
- UPC # 811914026228
- Country of Origin China
- Category Cable Connectors
Details
Type | Antenna Connector |
Description
Ideal to be used with antenna cables
- •Gold plated connector
- •Gold plated contacts provide smooth data transfer
- •GOLD PLATED CONNECTORS
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA11)
- FLEX-STRUT Post Base, Square, For Double Strut, 2-Hole (FS-5816SQ E/G)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT1500)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (68579201)
- W BOX BNC CRMP RG58, 59, 6PVC/PLE, 10PK (0E-BNCCRIMPT)
- W BOX BNC - BNC RG59 CABLE 6 FT, 5PK (0E-606BNC5)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- GIZMO 45650 0.37 in. Romex Cable Connector - (GI709539)
- W Box Cord Grips