Shop All Cable Connectors
W Box
BNC - BNC RG59 CABLE 6 FT, 5PK
Mfr # 0E-606BNC5
Zoro # G610635347
product price: $20.39
/pk 5, $4.08/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Video Cable
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-606BNC5
- Zoro # G610635347
- UPC # 811914021506
- Country of Origin China
- Category Cable Connectors
Dimensions
Overall Length | 6' |
Details
Type | Video Cable |
Color | Black |
Description
Lets you enjoy HD quality movies
- •Coaxial cable for environment requiring moderate coverage and low bandwidth
- •Features Molded
- •Fully compatible with video devices
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, 5", Steel, Non Ul (1219)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- SCHNEIDER ELECTRIC Round Legend Insert, Down, F/9001 Type B (9001B254)
- BELL OUTDOOR Hubbell Armored Cable Connector (2661)
- PCTEL & MAXRAD PCTEL & Maxrad TC 0.75 in. Nmo Style Trunk Mount with 17 ft. Rg58U Coaxial Cable & Crimp On TNC Connector (TC)
- IFM Wireable M12 connector (E18343)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- NEXTGEN RG6 Double-Bubble Style for Radial Compression (NE1255153)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- W Box Cable Connectors