Shop All Ethernet Switches
W Box
9PRT/8PRT POE 130W
Mfr # 0E-9P8POEGIG
Zoro # G810635420
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Rack Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Box
- MFR # 0E-9P8POEGIG
- Zoro # G810635420
- UPC # 840049300835
- Country of Origin China
- Category Ethernet Switches
Details
Mounting | Rack Mount |
Description
8x 10/100/1000Mbps PoE Ports
- •1x 10/100/1000Mbps Port
- •Easy Set-up:Plug and Play
- •130W PoE Budget
- •Switching Capacity: 18 Gbps
- •Port Status: LED Indicator
- •Energy Efficient Switch
- •Warranty:Limited Lifetime
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aemc 2960.21 Battery (2960.21 BATTERY AEMC)
- ALATERRE FURNITURE Shaker Cottage 36" TV Stand, Cherry (ASCA1060)
- IMICRO Cobra 110-Key Wired USB LED Backlit Gaming Keyboard (Black) (IM-KBCOBV8)
- FLIPPER Big Button Universal TV Remote (FLIPPER)
- W BOX 8PRT/4PRT POE 65W (0E-8P65W4POE)
- W BOX 24 PORT GIG SWITCH UNMANA (0E-24PGIGUN)
- MURR ELEKTRONIK Cube67 Valve-Interface, I/O Extension Module, DO16, MAC Valves, D-Sub HD44F 44 pol. (56653)
- TRENDNET 8Pt HI Gigabit POEPlus Switch, TIPG80 (TI-PG80)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- ANTAIRA 10-Port IndustriaL PoE+ Light Layer 3 Managed Ethernet Switch (LMP-1002G-SFP-T)
- ADVANTECH 5 Fe Unmanaged Switch W/Wide Temp. Low (BB-ESW105-A)
- W Box Ethernet Switches