Shop All Uninterruptible Power Supplies (UPS)
W Box
825VA/480W/12 OUTLET/AVR
Mfr # 0E-825V12VRD
Zoro # G810636298
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UPS Type Line Interactive UPS
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-825V12VRD
- Zoro # G810636298
- UPC # 811914022237
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive UPS |
Mounting | Tower |
Description
Protects computers and other electronic devices from harm caused by short power outages
- •Lead Acid battery chemistry to better suit your requirements with maximum productivity
- •120 V AC input voltage for optimal performance with maximum usability
- •120 V AC output voltage for maximum dependability and added productivity
- •LCD Display
- •Transfer Time 4ms
- •HID Compliant USB Port
- •Free management software download
- •1,030 Joules of Surge Protection
- •Phone line protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V01S)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 1 Pole, 120/240V AC (UBITBA115R)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 3/8-16 (713103)
- NEWHOUSE ELECTRIC Electrical Box Cover, 1 Gang, Round, PVC (8100PVG)
- W BOX 350VA/255W/6 OUTLET/LCD U (0E-350V6)
- W BOX 1000VA/600W/9 OUT/LCD/AVR (0E-1000V9RD)
- W BOX 625VA/390W/8 OUT UPS W/BA (0E-625V8LCD2)
- W BOX 1500VA/900W/10 OUT/LCD/AV (0E-1500V10RD)
- TRIPP LITE UPS System, 550 VA, 10 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO550UPS)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (Smart1500LCD)
- TRIPP LITE UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET750U)
- W Box Uninterruptible Power Supplies (UPS)