Shop All Power Relays
W Box
7A SPDT POLARIZED RELAY,
Mfr # 0E-FRLY12V7
Zoro # G710637036
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Box
- MFR # 0E-FRLY12V7
- Zoro # G710637036
- UPC # 811914027041
- Country of Origin China
- Category Power Relays
Description
Voltage Input: 12VDC, 24VDC
- •Polarized Coil Input: DC Control Input Only
- •Dry Form C SPDT
- •Contact Ratings: 5VDC = 250μA/ 0.35 P.F.; 24VDC = 7A/ 0.35 P.F.; 120VAC = 7A
- •Red Led Indicates Relay Coil is Energized
- •Wire Type: SIX (6) 12” 18AWG FLYING LEADS
- •Oper. Temp: 32oF TO 120oF (0oC TO 49oC), RH 93%
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Grounding Hub, 3/4in., 1-5/8in.L, 316 SS (S60700LTV2)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDKIT)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (HBL7513C)
- WESTWARD Welding Cable, 4/0,100 ft., Black, Rubber (19YE17)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC24)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z536)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADX-4)
- W Box Power Relays