Shop All Uninterruptible Power Supplies (UPS)
W Box
625VA/390W/8 OUT UPS W/BA
Mfr # 0E-625V8LCD2
Zoro # G210636294
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UPS Type Standby UPS
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Box
- MFR # 0E-625V8LCD2
- Zoro # G210636294
- UPC # 840049300026
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Standby UPS |
Mounting | Tower |
Description
Standby UPS
- •625VA/390W Capacity
- •120V Nominal Voltage
- •LCD Display
- •8 Outlets
- •Transfer time 4ms
- •HID Compliant USB port
- •Free management software download
- •526 Joules of surge protection
- •EMI and RFI Filtration
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13P14V14)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT60-100)
- SQUARE D Circuit Breaker Shunt Trip 2430V Ac/Dc (S33659)
- ECM INDUSTRIES SM BLKRED Cabl Wraptor (CW-T1RR50)
- W BOX 825VA/480W/12 OUTLET/AVR (0E-825V12VRD)
- W BOX 1000VA/600W/9 OUT/LCD/AVR (0E-1000V9RD)
- W BOX 350VA/255W/6 OUTLET/LCD U (0E-350V6)
- W BOX 1500VA/900W/10 OUT/LCD/AV (0E-1500V10RD)
- TRIPP LITE UPS System, 800 VA, 7 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS800)
- CYBERPOWER 650VA EC UPS Standby, EC650LCD (EC650LCD)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- W Box Power Systems