Shop All Ethernet Switches
W Box
5 PORT SWITCH GIGABIT UNM
Mfr # 0E-5PGIGUN
Zoro # G410635417
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Rack Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Box
- MFR # 0E-5PGIGUN
- Zoro # G410635417
- UPC # 811914026426
- Country of Origin China
- Category Ethernet Switches
Details
Mounting | Rack Mount |
Description
5 x 10/100/1000 Mbps
- •Easy Set-up: Plug and Play
- •Switching Capacity: 10 gbps
- •Port Status: LED Indicator
- •Energy Efficient Switch
- •Warranty: Limited Lifetime
- •Input of Power Supply:100-240VAC
- •Transmission Distance: 100Meter(328ft)
- •MAC Address: 2K MAC address table
- •Dimension: 3 38/64" x 2 38/64" x 58/64"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNOLOGY Rackstation Rs2423+ - Nas Server (RS2423+)
- AIPHONE Door Station (LS-NVP/C)
- QFX Wireless Dynamic Professional Microphone (M-310)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for APC SUA500PDR - 4PK (MAX3979335)
- W BOX 8PRT/4PRT POE 65W (0E-8P65W4POE)
- W BOX 24 PORT GIG SWITCH UNMANA (0E-24PGIGUN)
- BRAINBOXES LTD Industrial Ethernet 4 Port Switch (SW-504)
- SIEMENS Ethernet Cable, Cat 6A, Green, 32.8 ft. (6XV1 870-3QN10)
- ADVANTECH 5 Fe Unmanaged Switch W/Wide Temp. Low (BB-ESW105-A)
- ANTAIRA 5-Port Industrial PoE+ Unmanaged Ethernet Switch w/4-10/100TX ***+ 1-100Fx Signle-mode 30Km (LNP-0501-S3-T)
- TP-LINK 24 Port Gigabit Switch Metal, TLSG1024 (TL-SG1024)
- W Box Ethernet Switches