Shop All Electrical Tapes
W Box
5 PK WHT ELEC TAPE 3/4in X, 5PK
Mfr # 0E-17005WH
Zoro # G810637172
product price: $13.19
/pk 5, $2.64/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color White
- Duct Tape Type Insulating Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-17005WH
- Zoro # G810637172
- UPC # 811914021179
- Country of Origin China
- Category Electrical Tapes
Details
Tape Color | White |
Duct Tape Type | Insulating Tape |
Description
Cold Resistant
- •Weather Resistant
- •Sunlight Resistant
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX High Temp. RTV Silicone Sealant, 7.5 oz, Red, Temp Range -65 to 650 Degrees F (85915)
- DAP PT Contact Cement (271)
- 3M Sealant, 600 mL, SausaPack, Gray, Silane Modified Polymer Base (760 UV)
- MATS MI 1000 Adhesive 4 Gallon / 125 SF per g (MI10004)
- W BOX 5 PK BLK ELEC TAPE 3/4in X, 5PK (0E-17005BK)
- W BOX 3/4inX66' PREMIUM ELECT TP (0E-SNGPKTAPE)
- 3M Vinyl Tape 471, Yellow, 1 1/2"x, PK24 (03129)
- 3M Electrical Tape, 3 mil, 1" x 108 ft., PK9 (1205-1"X36YD)
- 3M ELECTRICAL TAPE 3/4X66 SUPER 88 (3M6143)
- SCOTCH Super 33+ 3/4 in. W X 66 ft. L Black Vinyl Electrical Tape (6132-BA-100)
- 3M Replacement for 3M 33+super-3/4x52ft (33+SUPER-3/4X52FT 3M)
- W Box Electrical Tapes