Shop All Electrical Tapes
W Box
5 PK BLK ELEC TAPE 3/4in X, 5PK
Mfr # 0E-17005BK
Zoro # G510637168
product price: $13.19
/pk 5, $2.64/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Duct Tape Type Insulating Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-17005BK
- Zoro # G510637168
- UPC # 811914021162
- Country of Origin China
- Category Electrical Tapes
Details
Tape Color | Black |
Duct Tape Type | Insulating Tape |
Description
Cold Resistant
- •Weather Resistant
- •Sunlight Resistant
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 101OZ Asphalt Sealant (27065)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342400)
- DAP DAP Crackproof Elastomeric Sealant (7079818706)
- W BOX 3/4inX66' PREMIUM ELECT TP (0E-SNGPKTAPE)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Green (19N740)
- PERMATEX Liquid Electrical Tape, 85120 (85120)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Green (GL20G67000)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1194)
- MIGHTY LINE Tape Applier, 39 in H, 6 in Ma, Tape W (MLINER6)
- ER TAPE Triangle Self Fusing Tape, 1 In, 0.020 In. (GL20B67100)
- W Box Electrical Tapes