Shop All Transformers
W Box
24VDC, 2 AMP PLUG IN PWR S
Mfr # 0E-PPS24V2AS
Zoro # G010635862
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-PPS24V2AS
- Zoro # G010635862
- UPC # 811914020097
- Country of Origin China
- Category Transformers
Details
Item | Plug-In Transformer |
Output Current (Amps) | 2A |
Description
24VDC, 2 AMP, 48W
- •Primary: 100 to 240VAC, 50/60Hz, 0.8A
- •I.T.E. Power Supply
- •Short Circuit and overload protected; auto recovering
- •Power LED
- •3-Prong, 3-Screw Terminal with Ground
- •For indoor use only
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01380.35T.01)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 10,200 W/9,200 W Rated, 13,000 W/11,500 W Surge, 85 A (PG13000BRCO)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Brass (S3082)
- SCHNEIDER ELECTRIC Magnetic Contactor, 110V AC, 50/60 Hz (LC2D40AF7)
- W BOX 24VDC, 1 AMP PLUG IN PWR S (0E-PPS24V1AS)
- W BOX 16VAC 50VA PS, GND, LED, (0E-PPS1650)
- W BOX PLUG-IN 12VDC, 1A O/P W/T& (0E-PPS12V1AS)
- W BOX 12VAC 20VA PS, GND, LED, (0E-PPS1220)
- W BOX 24VAC 40VA PS, GND, LED, (0E-PPS2440)
- W BOX 24VAC 50VA PS, GND, LED, (0E-PPS2450)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (5S40F)
- W Box Power Distribution