Shop All Transformers
W Box
24VAC 50VA PS, GND, LED,
Mfr # 0E-PPS2450
Zoro # G710635865
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Transformer Plug-in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-PPS2450
- Zoro # G710635865
- UPC # 811914026068
- Country of Origin China
- Category Transformers
Details
Item | Plug-In Transformer |
VA Rating - Transformer | 50VA |
Mounting - Transformer | Plug-in |
Color | White |
Description
24VAC, 50VA (50 WATTS)
- •Privacy: 120VAC, 60Hz, 60W
- •Class 2
- •Auto-Resetting PTC Fuse Protected
- •Power Indicator LED
- •3 Screw Terminals and Grounding Plug
- •Efficiency Level VI Compliant and UL Listed
- •For Indoor Use Only
- •Operating Temp: 23°F to 86°F (-5°C to 30°C)
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Lock Nut Sealer 2In (96186)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 125A, 250V AC, Non-Indicating (LPN-RK-125SP)
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P4C, 25-Pack (VDV826-601)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3CB)
- W BOX 24VAC 40VA PS, GND, LED, (0E-PPS2440)
- W BOX 16VAC 50VA PS, GND, LED, (0E-PPS1650)
- W BOX PLUG-IN 12VDC, 1A O/P W/T& (0E-PPS12V1AS)
- W BOX 16.5VAC 40VA PS, GND, LED (0E-PPS1640)
- W BOX 24VDC, 1 AMP PLUG IN PWR S (0E-PPS24V1AS)
- W BOX 12VAC 20VA PS, GND, LED, (0E-PPS1220)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 12/24V AC, 120V AC (9070T50D13)
- W Box Transformers