Shop All Transformers
W Box
24VAC 40VA PS, GND, LED,
Mfr # 0E-PPS2440
Zoro # G210635860
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Transformer Plug-in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-PPS2440
- Zoro # G210635860
- UPC # 811914025719
- Country of Origin China
- Category Transformers
Details
Item | Plug-In Transformer |
VA Rating - Transformer | 40VA |
Mounting - Transformer | Plug-in |
Color | White |
Description
24VAC, 40VA (40 Watts)
- •Primary: 120VAC, 60Hz, 50W
- •Class 2
- •Auto-resetting PTC fuse protected
- •LED Power Indicator
- •3 Screw terminals and grounding plug
- •Efficiency level VI Compliant and UL Listed
- •For indoor use only
- •Operating Temp.: 23°F to 86°F (-5°C to 30°C)
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Handle Selector, Black (HSBX)
- SIEMENS Circuit Breaker, 5SY6 Series 4A, 2 Pole, 400V AC, C Curve (5SY62047)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D109)
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 2 Pole, 277/480V AC (EDB24030)
- W BOX 24VAC 50VA PS, GND, LED, (0E-PPS2450)
- W BOX 24VDC, 2 AMP PLUG IN PWR S (0E-PPS24V2AS)
- W BOX PLUG-IN 12VDC, 1A O/P W/T& (0E-PPS12V1AS)
- W BOX 16.5VAC 40VA PS, GND, LED (0E-PPS1640)
- W BOX 24VDC, 1 AMP PLUG IN PWR S (0E-PPS24V1AS)
- W BOX 12VAC 20VA PS, GND, LED, (0E-PPS1220)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 12/24V AC, 120V AC (9070T50D13)
- W Box Transformers