Shop All Ethernet Switches
W Box
24 PORT GIG SWITCH UNMANA
Mfr # 0E-24PGIGUN
Zoro # G210635419
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Rack Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Box
- MFR # 0E-24PGIGUN
- Zoro # G210635419
- UPC # 840049306592
- Country of Origin China
- Category Ethernet Switches
Details
Mounting | Rack Mount |
Description
24 x 10/100/1000 Mbps
- •Easy Set-up: Plug and Play
- •Switching Capacity: 48 Gbps
- •Port Status: LED Indicator
- •Energy Efficient Switch
- •Warranty: Limited Llifetime
- •Supports cost-efficient twisted pair cables for high-speed data transfer up to 100 meters
- •Transmission Distance:
- Port 1–22: 820 ft (250 meters) with 10 Mbps
- Port 23–24: 328 ft (100 meters) with 10/100/1000 Mbps - •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Contec Ecg-100g Battery (ECG-100G)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Polysun 160W Solar Power System (ML100-13234)
- JBL Tune 660NC On Ear Bluetooth Headphones, Black (JBLT660NCBLKAM)
- INNOVERA CD/DVD Envelope, White, PK50 (IVR39403)
- W BOX 8PRT/4PRT POE 65W (0E-8P65W4POE)
- MOXA Mgd Full Gigabit Eth. Swtch W/ 8 10/100/1000Baset(X), Eds-G512E-4Gsfp (EDS-G512E-4GSFP)
- ADVANTECH 5 Fe Unmanaged Switch W/Wide Temp. Low (BB-ESW105-A)
- ANTAIRA 8-Port Industrial Compact Unmanaged Ethernet Switch, w/8-10/100Tx (LNX-C800)
- MOXA Entry-Level Mgd Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-408A (EDS-408A)
- LINKSYS Linksys LNKLGS108 8-port Gigabit Business Switch (LNKLGS108)
- MOXA Small Form Factor Pluggable Transceiver W/ 1000Basesx, Sfp-1Gsxlc (SFP-1GSXLC)
- W Box Ethernet Switches