Shop All Ethernet Switches
W Box
16 PORT GIG SWITCH UNMANA
Mfr # 0E-16PGIGUN
Zoro # G510635423
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Rack Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Box
- MFR # 0E-16PGIGUN
- Zoro # G510635423
- UPC # 840049306585
- Country of Origin China
- Category Ethernet Switches
Details
Mounting | Rack Mount |
Description
16 x 10/100/1000 Mbps
- •Easy Set-up: Plug and Play
- •Switching Capacity: 32 Gbps
- •Port Status: LED Indicator
- •Energy Efficient Switch
- •Warranty: Limited Llifetime
- •Power Supply Input: 100–240 VAC
- •Transmission Distance:
- Port 1–14: 820 ft (250 meters) with 10 Mbps
- Port 15–16: 328 ft (100 meters) with 10/100/1000 Mbp - •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Sonnenschein S1224P2 (MAX3971041)
- EXELL BATTERY 1.2V NIMH AAA 800mAh Rechargeable Button Top Battery (EBC-522)
- LOGITECH Combo, Wireless MK320 (920002836)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Gravely ZT XL 52 Lawn Tractor Mower (ML-U1-CCA1599)
- W BOX 24 PORT GIG SWITCH UNMANA (0E-24PGIGUN)
- W BOX 8PRT/4PRT POE 65W (0E-8P65W4POE)
- ADVANTECH Proview, 16-Port Full Gigabit Ind. Switch, -40~75¿ (EKI-5726I-AE)
- MOXA Managed Ethernet Switch W/ 6 10/100Baset(X)Ports, Eds-508A-Mm-Sc-T (EDS-508A-MM-SC-T)
- TP-LINK 48-Port Gigabit Rackmount Switch (SG1048)
- RED LION Ethernet Switch (105TX-POE)
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G-T)
- W Box Ethernet Switches