Shop All Uninterruptible Power Supplies (UPS)
W Box
1500VA/900W/10 OUT/LCD/AV
Mfr # 0E-1500V10RD
Zoro # G010636296
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UPS Type Line Interactive UPS
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-1500V10RD
- Zoro # G010636296
- UPC # 811914023166
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive UPS |
Mounting | Tower |
Description
AUTOMATIC VOLTAGE REGULATION (AVR)
- •1500VA / 900W CAPACITY
- •120V NOMINAL VOLTAGE
- •LCD DISPLAY
- •10 OUTLETS ( 5 BATTERY - 5 SURGE ONLY)
- •TRANSFER TIME 4ms
- •HID COMPLIANT USB PORT
- •FREE MANAGEMENT SOFTWARE DOWNLOAD
- •1,500 JOULES OF SURGE PROTECTION
- •NETWORK AND CABLE (COAX) LINE PROTECTION
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 30A 4-Prong Locking Generator Plug to 3 NEMA 6-15/20 Tri-Outlets (L1430W620-018)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075079)
- OPTICAM Opticam Connector, Simplex, LC, Black, OM1 (FLCSMC6BLY)
- FORD Portable Generator, 9,000 W/8,100 W Rated, 11,050 W/10,500 W Surge, 75 A/67.5 A/37.5 A/33.8 A A (FG11050PBE)
- W BOX 350VA/255W/6 OUTLET/LCD U (0E-350V6)
- W BOX 625VA/390W/8 OUT UPS W/BA (0E-625V8LCD2)
- W BOX 825VA/480W/12 OUTLET/AVR (0E-825V12VRD)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- FUNCTIONAL DEVICES-RIB UPS System, 850 VA, 10 Outlets, Wall/Tower/Floor, Out: 120V AC , In:120V AC (PSH850-UPS-STAT)
- TRIPP LITE UPS System, 1 kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- SITOP UPS Module, Out: 24V DC , In:24V DC (6EP41373AB000AY0)
- W Box Power Systems