Shop All Uninterruptible Power Supplies (UPS)
W Box
1500VA RACK TOWER UPS
Mfr # 0E-RCKMT1500
Zoro # G710637067
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UPS Type Line Interactive UPS
- Mounting Tower
- Wattage 1500VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-RCKMT1500
- Zoro # G710637067
- UPC # 811914029229
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive UPS |
Mounting | Tower |
Wattage | 1500VA |
Description
Automatic Voltage Regulation (Avr)
- •1500Va / 1050W Capacity
- •120V Nominal Voltage
- •LCD Display
- •8 Outlets (Battery / Surge Protected)
- •Transfer Time 4Ms
- •Free Management Software Download
- •1,470 Joules Of Surge Protection
- •2U Rack / Tower Convertible Chassis
- •Rackmount Ears
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple, Type K, Adj (MTA01205)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 90A (8910DPA93V06)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 25' Length (BSLNY125-25)
- L.H. DOTTIE L.H. Dottie 1/2'' Two Hole EMT Strap, 250PK (TW301)
- W BOX 350VA/255W/6 OUTLET/LCD U (0E-350V6)
- W BOX 625VA/390W/8 OUT UPS W/BA (0E-625V8LCD2)
- W BOX 1500VA/900W/10 OUT/LCD/AV (0E-1500V10RD)
- W BOX 825VA/480W/12 OUTLET/AVR (0E-825V12VRD)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- SIEMENS UPS System, 208 VA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP1935-5PG01)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- W Box Uninterruptible Power Supplies (UPS)