Shop All Uninterruptible Power Supplies (UPS)
W Box
1000VA/600W/9 OUT/LCD/AVR
Mfr # 0E-1000V9RD
Zoro # G910636297
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UPS Type Line Interactive UPS
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-1000V9RD
- Zoro # G910636297
- UPC # 840049300613
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive UPS |
Mounting | Tower |
Description
AUTOMATIC VOLTAGE REGULATION (AVR)
- •1000VA / 600W CAPACITY
- •120V NOMINAL VOLTAGE
- •LCD DISPLAY
- •9 OUTLETS
- •TRANSFER TIME 4ms
- •HID COMPLIANT USB PORT
- •FREE MANAGEMENT SOFTWARE DOWNLOAD
- •1,080 JOULES OF SURGE PROTECTION
- •NETWORK / CABLE (COAX) LINE PROTECTION
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Amber, 120V (22NY53)
- MERSEN Power Distribution Block, 1 Poles, 270 to 350A Amp Range, 1000V AC/DC Volt Rating (MPDB67611)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP1)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ01)
- W BOX 825VA/480W/12 OUTLET/AVR (0E-825V12VRD)
- W BOX 1500VA/900W/10 OUT/LCD/AV (0E-1500V10RD)
- W BOX 350VA/255W/6 OUTLET/LCD U (0E-350V6)
- W BOX 625VA/390W/8 OUT UPS W/BA (0E-625V8LCD2)
- VERTIV Gxt5 750Va Ups, GXT5-750LVRT2UXL (GXT5-750LVRT2UXL)
- TRIPP LITE UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET750U)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Rack, Out: 230V AC , In:230V AC (SMX1500LCD)
- W Box Uninterruptible Power Supplies (UPS)