Shop All Conduit Fittings
W Box
1 1/4inX 100' ORG RCWY W/
Mfr # 0E-RG125100
Zoro # G310637030
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Box
- MFR # 0E-RG125100
- Zoro # G310637030
- UPC # 8119140299778
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1 1/4" x 100' |
Details
Color | Orange |
Item | Cable Routing |
Description
General Purpose indoor applications
- •PVC Body type
- •Nylon rope
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 24V DC Coil Volts, 2 C/O (RUMC22BD)
- EATON Cutler-Hammer Legend Plate, Square, Emergency Stop, Red (10250TS13)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 15A, 250V AC, 1kA at 32V AC (BP/AGC-15-RP)
- TECHFLEX Braided SleevIng, 0.125 In., 100 ft., Black (CCP0.13BK)
- W BOX 1inX 100' ORG RCWY W/PULL (0E-RG100100)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1In (PLG-100R)
- GAMPAK CONDUIT LOCKNUT 2.5"" (49107)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Gray (895-DC2C)
- RACO Emt Insulating Bushing, 1-1/2" (2176RAC)
- RACO Grounding Connector, 1-1/2 In., Nylon (3516-3)
- RACO Insulated Connector, 3 In., 90 Deg (3552)
- W Box Conduit Fittings