Shop All Wall Plates
Vynckier
Vj/Rvj 1210, Aluminum Hinged Front Plate
Mfr # VFPH1210A-KIT
Zoro # G7750257
original price:
$113.29
16% off
new price: $94.48
/ea
Free Shipping & Returns
$94.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 11-3/4"H x 9-3/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # VFPH1210A-KIT
- Zoro # G7750257
- UPC # 635394565875
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 11-3/4"H x 9-3/4"W |
Details
Item | VJ Hinged Kit Front Plate |
Material | Aluminum |
Description
Vj/Rvj 1210,Aluminum Hinged Front Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RBCP)
- PANDUIT Butt Splice Connector, Red, 1.030 in., PK50 (BSV18X-LY)
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- ELECTRIDUCT Acrylic Coated Fiberglass Sleeve- 7mm (0.27") x 100ft- Clear (BS-JFBG-7MM-100-CL)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- MULBERRY Number of Gangs: 1 Steel, Painted/Wrinkle Finish, White (85834)
- BRIGHTLIGHT Rooster Switch Cover (BR702522)
- LEVITON Blank Wallplate 1G White (88014-000)
- HUBBELL Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS749)
- LEVITON Receptacle 2 Gang Wallplate (84092-40)
- TAYMAC Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WJI-T)
- Vynckier Lighting Controls