Shop All Wall Plates
Vynckier
Vj 806 Steel Mounting Plate
Mfr # MP806S
Zoro # G7749572
original price:
$14.68
4% off
Sold in multiples of 2 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 6-3/4"H x 4.88"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # MP806S
- Zoro # G7749572
- UPC # 635394007108
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 6-3/4"H x 4.88"W |
Details
Item | VJ Black Plate |
Material | Steel |
Description
Vj 806 Steel Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD14V53)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 5 ft. (9548)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14FUF32AA)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JKS-60)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- FASTCAP Electric Trim Ring, Number of Gangs: 2 Plastic, Smooth Finish, White (ETR-DOUBLE WH)
- LEVITON Blank Plate, Single Gang, White (88014)
- CB DISTRIBUTING Hdmi Hd15 Vga 3.5Mm Wall Plate Insert - White (ST131727)
- MULBERRY Number of Gangs: 1 302 Stainless Steel, Satin Finish (93171)
- LEGRAND Toggle Switch Opening, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86863)
- Vynckier Lighting Controls