Shop All Wall Plates
Vynckier
Vj 606 Aluminum Mounting Plate
Mfr # MP606A
Zoro # G7749627
product price: $12.49
/ea
Sold in multiples of 2 for $24.98
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 4.88"H x 4.88"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # MP606A
- Zoro # G7749627
- UPC # 635394007078
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.88"H x 4.88"W |
Details
Item | VJ Black Plate |
Material | Aluminum |
Description
Vj 606 Aluminum Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, White (N238-025-WH)
- GE Ground Kit, Surface/Flush, 125A, 4Wx9L (TGK12)
- BOWERS 1 Gang, Steel, Wall Box (509)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 100 Feet (24SS316L100)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, White (CW-1-WH)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP262)
- MULBERRY Wallplates 2G SS JUMBO SW/BLOCK RCPT (97865)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Biscuit (SC-3-BI)
- EZGENERATION Light Almond 1 Gang Toggle Switch Wall Plate (EZ84607)
- MULBERRY Number of Gangs: 3 Steel, Ivory (79403)
- Vynckier Wall Plates