Shop All Wall Plates
Vynckier
Vj 2016, Aluminum Hinged Front Plate
Mfr # VFPH2016A
Zoro # G7750561
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 19-3/4"H x 15-3/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # VFPH2016A
- Zoro # G7750561
- UPC # 635394582001
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 19-3/4"H x 15-3/4"W |
Details
Item | VJ Hinged Front Plate |
Material | Aluminum |
Description
Vj 2016,Aluminum Hinged Front Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 100A, 600V AC (A4J100)
- SQUARE D Molded Case Circuit Breaker, HJA Series 30A, 3 Pole, 600V AC (HJA36030)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 2A, 500V AC, 50kA at 500V AC (2D27Q)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-500-EC)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- TITAN3 TECHNOLOGY 3-Gang Decorator Rocker Plastic Wall Plate, White Textured (TPPW-RRR)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- LUTRON Architectural Wall Plates, Number of Gangs: 2 Plastic, Matte Finish, White (VWP-2-WH)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ2)
- NEXTGEN WP1026WHV1 Cable Access Strap; White (NE698554)
- Vynckier Wall Plates