Shop All Wall Plates
Vynckier
Vj 1816 Steel Mounting Plate
Mfr # MP1816S
Zoro # G7749800
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 16-3/4"H x 14.88"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # MP1816S
- Zoro # G7749800
- UPC # 635394007061
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 16-3/4"H x 14.88"W |
Details
Item | VJ Black Plate |
Material | Steel |
Description
Vj 1816 Steel Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 30mm push button, Type K, nonilluminated momentary push button operator, for screw on mushroom button, NEMA 4, 13 (9001KR20)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-24A)
- AC WORKS NEMA L21-20P 20A 3-Phase 120/208V 3PY, 5-Wire Locking Male Plug UL, C-UL Approval in Black (ASL2120P-BK)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-D1)
- VYNCKIER Apo A11 Non-Metallic Back Plate (BP2414N)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP2GY)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P13GY)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (57401)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86101)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- Vynckier Wall Plates