Shop All Electrical Enclosures
Vynckier
Polycarbonate Enclosure
Mfr # MB070704PCCTK
Zoro # G7744060
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Enclosure polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vynckier
- MFR # MB070704PCCTK
- Zoro # G7744060
- Country of Origin Germany
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | polycarbonate |
Description
Multibox 182x180x111 Polycarb,Clear C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 3-Way, 8A, 120V, Wht (SF-103P-WH)
- CARLON Electrical Box, 18 cu in, Switch Box, 1 Gang, PVC (E982DFN-CTN)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20495820)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- VYNCKIER Enclosure (VM753K)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- VYNCKIER Enclosure (VM553K)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- VYNCKIER Enclosure (PS2020A)
- VYNCKIER Enclosure (VM776)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD242010SS)
- Vynckier Electrical Enclosures