Shop All Electrical Enclosures
Vynckier
Polycarbonate Enclosure
Mfr # MB070465PCCTK
Zoro # G7743850
Free Shipping & Returns
$89.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Enclosure polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # MB070465PCCTK
- Zoro # G7743850
- Country of Origin Germany
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | polycarbonate |
Description
Multibox 180x110x165 Polycarb,Clear C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001K93R)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 9A, 600V AC, Non-Indicating (FRS-R-9)
- LEVITON Locking Plug (2611)
- BLACKBURN Insulated Multitap Connector, 1.10 In. L (AMTC4)
- VYNCKIER Enclosure (RVJ1816HW)
- VYNCKIER Enclosure (VM533K)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- VYNCKIER Enclosure (RVJ1210HWLL2)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- VYNCKIER Enclosure (VJ606HWPL1)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 9.19 in D, NEAM 4X; 12, Hinged (HW-J80808XDWW)
- Vynckier Electrical Enclosures