Shop All Electrical Enclosures
Vynckier
Polycarbonate Enclosure
Mfr # MB070465PC
Zoro # G7743911
Free Shipping & Returns
$89.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Enclosure polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # MB070465PC
- Zoro # G7743911
- Country of Origin Germany
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | polycarbonate |
Description
Multibox 180x110x165 Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 10AWG, 8.34In (C8)
- POWERMATE Power Cord, 230 V, 15 A, 6 ft. (026-0187RP)
- DWYER INSTRUMENTS Temperature Sensor, Ss Wall Temp Sens B (TE-WSS-B)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A3CY2202)
- VYNCKIER Enclosure (RVJ1210HWLL2)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- VYNCKIER Enclosure (VJ1816HWPL2)
- VYNCKIER Enclosure (VJ606HWPL1)
- VYNCKIER Enclosure (VM533K)
- VYNCKIER Enclosure (VM553K)
- NVENT HOFFMAN Fiberglass Enclosure, 12 in H, 8 in W, 7 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A1287JFGQRR)
- Vynckier Electrical Enclosures