Shop All Electrical Enclosures
Vynckier
Polycarbonate Enclosure, 6.38 in H, 3 in W, 2.17 in D, NEAM 4X, Screw On
Mfr # MBG060302PC
Zoro # G7745077
$40.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.38 in
- Nominal Enclosure Width 3 in
- Depth 2.17 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # MBG060302PC
- Zoro # G7745077
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Height | 6.38 in |
Nominal Enclosure Width | 3 in |
Depth | 2.17 in |
Width | 3.23 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Polycarbonate |
Closure Method | Captive Screws |
Enclosure Cover Type | Screw On |
Knockouts | No |
Metallic / Non-Metallic | Non-Metallic |
Color | Light Gray |
Finish | Smooth |
Mounting | Wall |
Solid / Clear Cover | Solid |
Includes | (4) Stainless Steel Cover Screws |
Gasket | Polyurethane |
Enclosure Cover Features | Opaque |
Features | Recessed Cover |
Standards | UL Listed, CSA Certified, CE Approved |
IP Rating | 67 |
Series | MB |
Basic Material | Nonmetallic |
Description
Multibox G 162x82x55,Pc Multibox
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 2A, 600V AC, 100kA (SBS2)
- VAST Strut Channel Fitting, Silver, 1/4 (V707EG)
- REIKU Connector, 1.420 in., Black, Nylon (VPGRB-36N07)
- LEVITON Receptacle, Single, 20A, 5-20R, 125V, Brown (5801)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- VYNCKIER Enclosure (A41-1212DT)
- VYNCKIER Enclosure (VJ1816HWPL2)
- VYNCKIER Enclosure (VM533K)
- VYNCKIER Enclosure (VM776)
- VYNCKIER Enclosure (RVJ1210HWLL2)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD202010)
- Vynckier Electrical Enclosures