Shop All Electrical Enclosures
Vynckier
Polycarbonate Enclosure, 4.48 in H, 3 in W, 3.19 in D, NEAM 4X, Screw On
Mfr # MBG050303PC
Zoro # G7745083
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.48 in
- Nominal Enclosure Width 3 in
- Depth 3.19 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vynckier
- MFR # MBG050303PC
- Zoro # G7745083
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Height | 4.48 in |
Nominal Enclosure Width | 3 in |
Depth | 3.19 in |
Width | 3.23 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEAM 4X |
Material of Enclosure | Polycarbonate |
Closure Method | Captive Screws |
Enclosure Cover Type | Screw On |
Knockouts | No |
Metallic / Non-Metallic | Non-Metallic |
Color | Light Gray |
Finish | Smooth |
Mounting | Wall |
Solid / Clear Cover | Solid |
Enclosure Cover Features | Opaque |
Gasket | Polyurethane |
Includes | (4) Stainless Steel Cover Screws |
Features | Recessed Cover |
IP Rating | 67 |
Basic Material | Nonmetallic |
Standards | UL Listed, CSA Certified, CE Approved |
Series | MB |
Description
Multibox G 122x82x85,Pc Multibox
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures, (AL32)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/4", Black (FGL0.75BK)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, B Curve (FAZ-B15/2)
- VYNCKIER Enclosure (VM776)
- VYNCKIER Enclosure (VM553K)
- VYNCKIER Enclosure (VJ606HWPL1)
- VYNCKIER Enclosure (VJ1412HWPL2)
- VYNCKIER Enclosure (VJ1816HWPL2)
- VYNCKIER Enclosure (A41-1212DT)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD844118FTC)
- Vynckier Electrical Enclosures